- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 24 Tooth
- 3/8 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- No lubrication required
- Minimum backlash
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Hub Projection | 0.35 in |
| Belt Pitch | 1/5 in |
| Length Through Bore | 0.88 in |
| Bore Range [Max] | 0.6875 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Type | DF-1 |
| Bore Type | Rough Bore |
| Belt Width | 3/8 in |
| Hub Dia. | 1.06 in |
| Pitch Diameter | 1.528 in |
| No. of Teeth | 24 |
| Belt Size | XL |
| Bore Range [Min] | 0.25 in |
| Finished Bore | N/A |
| Weight | 0.35 LB |
| EAN or UPC | 782475087808 |

