- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 26 Tooth
- 1/2 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bore Range [Max] | 1.375 in |
| Type | DF-1 |
| Hub Dia. | 2 1/4 in |
| Bushing Type | None |
| Belt Size | L |
| Bushing Series | N/A |
| Pitch Diameter | 3.104 in |
| Finished Bore | N/A |
| Hub Projection | 1/2 in |
| No. of Teeth | 26 |
| Length Through Bore | 1.25 in |
| Belt Width | 1/2 in |
| Outside Dia. | 3.074 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Rough Bore |
| Belt Pitch | 3/8 in |
| Weight | 2.07 LB |
| EAN or UPC | 782475421503 |

