- 2 Grooves
- 5.55" Outside Diameter
- A (4L) or B (5L) Belt Size
- 1610 Bushing Required
- 1/2" to 1 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Outside Dia. | 5.55 in |
| Bore Range [Max] | 1.6875 in |
| M | 0.75 in |
| Length Through Bore | 1 in |
| Belt Size | A, B, 4L, 5L |
| Inch/Metric | Inch |
| Belt Match | 1, 2 |
| Bore Range [Min] | 0.5 in |
| Type | A1 |
| No. of Grooves | 2 |
| B (5L) Pitch Dia. | 5.2 in |
| Bushing Series | 1610 |
| Overall Length | 1.75 in |
| Bushing Type | Taperlock |
| Weight | 5.87 LB |
| EAN or UPC | 782475095186 |

