- 2 Grooves
- 4 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- SH Bushing Required
- 1/2" to 1 5/8" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Type | QD |
| K (in) | 0.26 in |
| Type | A1 |
| B (5L) Pitch Dia. | 4.76 in |
| Outside Dia. | 4.75 in |
| Belt Size | A, B |
| Belt Match | 1, 2 |
| Bore Range [Max] | 1.625 in |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 2 |
| Length Through Bore | 1.31 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Overall Length | 1.75 in |
| M | 0.94 in |
| Bushing Series | SH |
| Weight | 3.8 LB |
| EAN or UPC | 782475156528 |

