- 2 Grooves
- 6.55" Outside Diameter
- A (4L) or B (5L) Belt Size
- SDS Bushing Required
- 1/2" to 1 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Type | QD |
| M | 0.69 in |
| Belt Size | A, B |
| Bore Range [Max] | 1.9375 in |
| K (in) | 0.01 in |
| Bushing Series | SDS |
| Overall Length | 1.76 in |
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| Length Through Bore | 1.31 in |
| Material | Cast Iron |
| B (5L) Pitch Dia. | 6.56 in |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 6.55 in |
| Type | D1 |
| Belt Match | 1, 2 |
| Weight | 7.83 LB |
| EAN or UPC | 782475156610 |

