- 2 Grooves
- 6 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- H Bushing Required
- 3/8" to 1 1/2" Bore Range
features
- Durable cast iron
- Secure clamp fit to shaft
- Statically balanced
| Bushing Series | H |
| "T" Dim. | 0.88 in |
| Belt Size | A, B, 4L, 5L |
| Length Through Bore | 1.25 in |
| Bushing Type | Split Taper |
| 4L Pitch | 6 in |
| Type | 3 |
| Bore Range [Min] | 0.375 in |
| Material | Cast Iron |
| Belt Match | 1, 2 |
| No. of Grooves | 2 |
| M | 0.44 in |
| 5L Pitch | 6.4 in |
| Overall Length | 1.13 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 1.5 in |
| Outside Dia. | 6.75 in |
| B (5L) Pitch Dia. | 6.4 in |
| E (Knuckle Width) | 0.25 in |
| Weight | 6.2 LB |
| EAN or UPC | 782475107100 |

