- 2 Number of Grooves
- QD Bushing Type
- H Bushing Series
| Bushing Type | QD |
| Outside Dia. | 4.25 in |
| Type | QD Sheave |
| No. of Grooves | 2 |
| Weight | 2.44 LB |
| EAN or UPC | 775829006679 |
| Bushing Type | QD |
| Outside Dia. | 4.25 in |
| Type | QD Sheave |
| No. of Grooves | 2 |
| Weight | 2.44 LB |
| EAN or UPC | 775829006679 |