- 2 Number of Grooves
- QD Bushing Type
- H Bushing Series
| Bore Range [Max] | 1.5 in |
| B (5L) Pitch Dia. | 13.75 in |
| Length Through Bore | 1.34375 in |
| Inch/Metric | Inch |
| Belt Size | A, B |
| No. of Grooves | 2 |
| Bore Range [Min] | 0.5 in |
| Type | QD Sheave |
| Outside Dia. | 13.75 in |
| Material | Cast Iron |
| Bushing Type | QD |
| Bushing Series | L |
| Weight | 15.1 LB |
| EAN or UPC | 775829008253 |

