- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 7.10 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Type | QD |
| Bushing Series | SF |
| Inch/Metric | Inch |
| Type | A1 |
| Bore Range [Max] | 2.9375 in |
| Bore Range [Min] | 0.5 in |
| M | 1 in |
| Belt Match | 1, 3 |
| K (in) | 0.06 in |
| Material | Cast Iron |
| No. of Grooves | 3 |
| Belt Size | 5V |
| Overall Length | 2.38 in |
| Length Through Bore | 2.06 in |
| Outside Dia. | 7.10 in |
| Weight | 11.59 LB |
| EAN or UPC | 782475153527 |

