- Series 3030 Taper Lock Bushing, 2.125 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Wrench Torque | 66.6 lbf |
| Cap Screws | 2 |
| Torque Capacity | 2000 lbf |
| Keyway Size | 1/2 x 1/4 |
| Bushing Series | 3030 |
| Material | Sintered Steel |
| Length Through Bore | 3 in |
| Bore Type | Inch |
| Large Diameter | 4 1/4 in |
| Bore Size | 2.125 in |
| Capscrew Size | 5/8 x 1 1/4 |
| Bolt Circle Dia. | 4 in |
| Weight | 7.38 LB |
| EAN or UPC | 782475092147 |

