- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 1 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Hub Dia. | 3.13 in |
| No. of Teeth | 32 |
| Hub Projection | 1/2 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Bore Range [Max] | 2 in |
| Type | DF-1 |
| Outside Dia. | 3.52 in |
| Finished Bore | N/A |
| Belt Width | 1 in |
| Bore Range [Min] | 0.625 in |
| Belt Pitch | 3/8 in |
| Bore Type | Rough Bore |
| Length Through Bore | 1.75 in |
| Belt Size | L |
| Pitch Diameter | 3.820 in |
| Weight | 4.86 LB |
| EAN or UPC | 782475422814 |

