- 3 Grooves
- 38.35" Outside Diameter
- B (5L) Belt Size
- 3020 Bushing Required
- 7/8" to 3" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 3 in |
| M | 0.5 in |
| Bushing Series | 3020 |
| Overall Length | 3 in |
| Belt Size | B, 5L |
| Bushing Type | Taperlock |
| Type | C3 |
| B (5L) Pitch Dia. | 38 in |
| Bore Range [Min] | 0.875 in |
| Belt Match | 1, 3 |
| Inch/Metric | Inch |
| No. of Grooves | 3 |
| Length Through Bore | 2 in |
| Outside Dia. | 38.35 in |
| Weight | 192.0 LB |
| EAN or UPC | 782475089345 |

