- 3 Grooves
- 8.95" Outside Diameter
- A (4L) or B (5L) Belt Size
- SK Bushing Required
- 1/2" to 2 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Type | QD |
| Type | D1 |
| Bushing Series | SK |
| Belt Size | A, B |
| Overall Length | 2.52 in |
| Material | Cast Iron |
| M | 0.88 in |
| B (5L) Pitch Dia. | 8.96 in |
| Length Through Bore | 1.93 in |
| Outside Dia. | 8.95 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.5 in |
| Belt Match | 1, 3 |
| Inch/Metric | Inch |
| No. of Grooves | 3 |
| K (in) | 0.02 in |
| Weight | 22.2 LB |
| EAN or UPC | 782475157013 |

