- 3 Grooves
- 12.4" Outside Diameter
- C Belt Size
- E Bushing Required
- 7/8" to 3 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Material | Cast Iron |
| Belt Size | C |
| Bore Range [Max] | 3.5 in |
| C Pitch Dia. | 12 in |
| Bushing Series | E |
| Overall Length | 3.38 in |
| M | 1.75 in |
| Outside Dia. | 12.40 in |
| Bore Range [Min] | 0.875 in |
| Inch/Metric | Inch |
| Type | B2 |
| Belt Match | 1, 3 |
| Bushing Type | QD |
| K (in) | 0.55 in |
| Length Through Bore | 2.75 in |
| No. of Grooves | 3 |
| Weight | 43.2 LB |
| EAN or UPC | 782475158898 |

