- 3 Grooves
- 13.4" Outside Diameter
- C Belt Size
- 3020 Bushing Required
- 7/8" to 3" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Type | A3 |
| Outside Dia. | 13.40 in |
| C Pitch Dia. | 13 in |
| Bushing Type | Taperlock |
| Bore Range [Min] | 0.875 in |
| M | 1.37 in |
| Overall Length | 3.37 in |
| Bore Range [Max] | 3 in |
| No. of Grooves | 3 |
| Belt Size | C |
| Belt Match | 1, 3 |
| Weight | 42.64 LB |
| EAN or UPC | 782475559091 |

