- 3 Grooves
- 44.4" Outside Diameter
- C Belt Size
- F Bushing Required
- 1" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 3 |
| C Pitch Dia. | 44 in |
| Bore Range [Max] | 4 in |
| Length Through Bore | 3.75 in |
| Bushing Series | F |
| Bushing Type | QD |
| Overall Length | 3.99 in |
| Belt Size | C |
| Bore Range [Min] | 1 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Type | D3 |
| Belt Match | 1, 3 |
| K (in) | 0.61 in |
| Outside Dia. | 44.40 in |
| M | 0.81 in |
| Weight | 197.3 LB |
| EAN or UPC | 782475158980 |

