- Size 3J Coupling Flange
- Bored to 7/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Outside Dia. | 2.0625 in |
| Hub Length | 7/16 in |
| Bushing Series | N/A |
| Coupling Size | 3J |
| RPM [Max] | 9,200 rpm |
| Hub Dia. | 1 1/2 in |
| Material | Sintered Steel |
| Keyway Size | 3/16 x 3/32 |
| Bore Size | 0.875 in - 7/8 in |
| Length Through Bore | 0.8125 in |
| Bushing Type | N/A |
| Bore Type | Finished Bore |
| Set Screw | Yes |
| Lock Type | Setscrew |
| Weight | 0.26 LB |
| EAN or UPC | 782475874699 |

