- Number of Grooves: 4
- 3V Belt Size
- QD Bushing Required
- 19.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 2.9375 in |
| Type | D3 |
| Material | Cast Iron |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Belt Size | 3V |
| E (Knuckle Width) | 0.44 in |
| Outside Dia. | 19.00 in |
| Length Through Bore | 2.06 in |
| Bushing Length thru Bore Less Flange | 1 1/4 in |
| M | 0.5 in |
| No. of Grooves | 4 |
| 3V Pitch Dia. | 18.95 in |
| Belt Match | 1, 4 |
| Overall Length | 2.34 in |
| Bushing Series | SF |
| Bushing Type | QD |
| Weight | 42.8 LB |
| EAN or UPC | 782475152612 |

