- Number of Grooves: 4
- 3V Belt Size
- QD Bushing Required
- 3.35 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Material | Cast Iron |
| Type | E1 |
| Bore Range [Min] | 0.5 in |
| M | 0.38 in |
| E (Knuckle Width) | 0.68 in |
| Bushing Series | SH |
| Bore Range [Max] | 1.625 in |
| Overall Length | 2.96 in |
| Bushing Length thru Bore Less Flange | 0.81 in |
| Outside Dia. | 3.35 in |
| 3V Pitch Dia. | 3.3 in |
| Belt Size | 3V |
| Bushing Type | QD |
| Length Through Bore | 1.31 in |
| Belt Match | 1, 4 |
| No. of Grooves | 4 |
| Weight | 2.23 LB |
| EAN or UPC | 782475152476 |

