- Number of Grooves: 4
- 3V Belt Size
- QD Bushing Required
- 33.50 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 3.5 in |
| Type | C3 |
| Inch/Metric | Inch |
| Bushing Series | E |
| Belt Match | 1, 4 |
| Length Through Bore | 2.75 in |
| E (Knuckle Width) | 0.86 in |
| 3V Pitch Dia. | 33.45 in |
| Outside Dia. | 33.50 in |
| Bushing Length thru Bore Less Flange | 1.63 in |
| Bore Range [Min] | 0.875 in |
| Overall Length | 2.76 in |
| M | 0.34 in |
| Material | Cast Iron |
| No. of Grooves | 4 |
| Bushing Type | QD |
| Belt Size | 3V |
| Weight | 74.0 LB |
| EAN or UPC | 782475152636 |

