- 4 Grooves
- 4 3/4" Outside Diameter
- 3V Belt Size
- 1610 Bushing Required
- 1/2" to 1 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Match | 1, 4 |
| Outside Dia. | 4.75 in |
| Bushing Type | Taperlock |
| Length Through Bore | 1 in |
| 3V Pitch Dia. | 4.7 in |
| Belt Size | 3V |
| Bore Range [Min] | 0.5 in |
| Overall Length | 1.9 in |
| No. of Grooves | 4 |
| Bore Range [Max] | 1.6875 in |
| M | 0.9 in |
| Inch/Metric | Inch |
| Bushing Series | 1610 |
| Type | A1 |
| Weight | 4.31 LB |
| EAN or UPC | 782475087532 |

