- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 15.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Material | Cast Iron |
| Belt Size | 5V |
| Bore Range [Max] | 3.5 in |
| Overall Length | 3.06 in |
| Bore Range [Min] | 0.875 in |
| Outside Dia. | 15.00 in |
| Bushing Type | QD |
| Belt Match | 1, 4 |
| Length Through Bore | 2.75 in |
| No. of Grooves | 4 |
| K (in) | 0.11 in |
| M | 1.31 in |
| Type | A3 |
| Bushing Series | E |
| Inch/Metric | Inch |
| Weight | 50.35 LB |
| EAN or UPC | 782475153978 |

