- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 5.90 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Type | A1 |
| K (in) | 0.61 in |
| Belt Match | 1, 4 |
| Outside Dia. | 5.90 in |
| Material | Cast Iron |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.9375 in |
| Length Through Bore | 1.81 in |
| M | 1.31 in |
| Bushing Series | SD |
| Overall Length | 3.06 in |
| Inch/Metric | Inch |
| Belt Size | 5V |
| No. of Grooves | 4 |
| Weight | 10.42 LB |
| EAN or UPC | 782475153800 |

