- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 50.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| K (in) | 0.91 in |
| Type | D3 |
| M | 0.69 in |
| Belt Size | 5V |
| Length Through Bore | 4.63 in |
| Bore Range [Max] | 4.5 in |
| Overall Length | 3.97 in |
| Outside Dia. | 50.00 in |
| Inch/Metric | Inch |
| Bushing Series | J |
| Bore Range [Min] | 1.5 in |
| Belt Match | 1, 4 |
| Material | Cast Iron |
| Bushing Type | QD |
| No. of Grooves | 4 |
| Weight | 265.1 LB |
| EAN or UPC | 782475154050 |

