- Number of Grooves: 4
- 8V Belt Size
- QD Bushing Required
- 40.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Series | M |
| No. of Grooves | 4 |
| Belt Size | 8V |
| M | 0.81 in |
| 8V Pitch Dia. | 39.8 in |
| Material | Cast Iron |
| K (in) | 0.93 in |
| Bushing Type | QD |
| Overall Length | 6.75 in |
| Bore Range [Min] | 2 in |
| Belt Match | 1, 4 |
| Outside Dia. | 40.00 in |
| Bore Range [Max] | 5.5 in |
| Length Through Bore | 6.75 in |
| Type | C3 |
| Inch/Metric | Inch |
| Weight | 362.2 LB |
| EAN or UPC | 782475155033 |

