- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 40 Tooth
- 3/8 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Outside Dia. | 2.526 in |
| Bore Range [Min] | 0.3125 in |
| Hub Projection | 0.44 in |
| Hub Dia. | 1 1/2 in |
| Length Through Bore | 1 in |
| Bushing Series | N/A |
| Bushing Type | None |
| Belt Size | XL |
| Bore Range [Max] | 1.1875 in |
| Bore Type | Rough Bore |
| Belt Pitch | 1/5 in |
| Finished Bore | N/A |
| Pitch Diameter | 2.546 in |
| Type | D-1 |
| Belt Width | 3/8 in |
| No. of Teeth | 40 |
| Weight | 0.36 LB |
| EAN or UPC | 782475087853 |

