- Series 4545 Taper Lock Bushing, 3.4375 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Material | Sintered Steel |
| Torque Capacity | 9166.66 lbf |
| Large Diameter | 6.38 in |
| Bushing Series | 4545 |
| Bore Type | Inch |
| Cap Screws | 3 |
| Length Through Bore | 4 1/2 in |
| Keyway Size | 7/8 x 7/16 |
| Wrench Torque | 2450 lbf |
| Capscrew Size | 3/4 x 2 |
| Bolt Circle Dia. | 6.13 in |
| Bore Size | 3.4375 in |
| Weight | 22.55 LB |
| EAN or UPC | 782475093625 |

