- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 48 Tooth
- 3/8 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Hub Dia. | 1 1/2 in |
| No. of Teeth | 48 |
| Type | D-2 |
| Finished Bore | N/A |
| Belt Width | 3/8 in |
| Outside Dia. | 3.036 in |
| Bore Range [Max] | 1.1875 in |
| Bushing Series | N/A |
| Belt Pitch | 1/5 in |
| Belt Size | XL |
| Pitch Diameter | 3.056 in |
| Bushing Type | None |
| Hub Projection | 0.44 in |
| Length Through Bore | 1 in |
| Bore Range [Min] | 0.3125 in |
| Bore Type | Rough Bore |
| Weight | 1.19 LB |
| EAN or UPC | 782475087884 |

