- 4 Grooves
- 30.35" Outside Diameter
- B (5L) Belt Size
- E Bushing Required
- 7/8" to 3 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 4 |
| Type | D3 |
| Inch/Metric | Inch |
| Bushing Series | E |
| Overall Length | 3.82 in |
| M | 0.63 in |
| K (in) | 0.57 in |
| Outside Dia. | 30.35 in |
| Belt Size | A, B |
| Bushing Type | QD |
| Material | Cast Iron |
| Belt Match | 1, 4 |
| Bore Range [Max] | 3.5 in |
| Bore Range [Min] | 0.875 in |
| B (5L) Pitch Dia. | 30 in |
| Length Through Bore | 2.75 in |
| Weight | 96.8 LB |
| EAN or UPC | 782475157440 |

