- 4 Grooves
- 9.9" Outside Diameter
- C Belt Size
- 2517 Bushing Required
- 1/2" to 2 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 9.90 in |
| Bushing Series | 2517 |
| Inch/Metric | Inch |
| Belt Match | 1, 4 |
| Belt Size | C |
| E (Knuckle Width) | 1.5 in |
| Type | A1 |
| M | 2.12 in |
| Bore Range [Max] | 2.5 in |
| No. of Grooves | 4 |
| Length Through Bore | 1.75 in |
| Bushing Type | Taperlock |
| C Pitch Dia. | 9.5 in |
| Overall Length | 4.37 in |
| Weight | 37.39 LB |
| EAN or UPC | 782475090976 |

