- Size 4J Coupling Flange
- Bored to 15/16"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Outside Dia. | 2.46 in |
| Bushing Type | N/A |
| Hub Length | 7/16 in |
| Material | Sintered Steel |
| Bore Size | 0.9375 in - 15/16 in |
| Set Screw | Yes |
| Bore Type | Finished Bore |
| Bushing Series | N/A |
| Keyway Size | 1/4 x 1/8 |
| Coupling Size | 4J |
| Hub Dia. | 1 5/8 in |
| Lock Type | Setscrew |
| RPM [Max] | 7,600 rpm |
| Length Through Bore | 0.875 in |
| Weight | 0.4 LB |
| EAN or UPC | 782475871353 |

