- Number of Grooves: 5
- 3V Belt Size
- QD Bushing Required
- 33.50 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 3.5 in |
| Belt Size | 3V |
| No. of Grooves | 5 |
| 3V Pitch Dia. | 33.45 in |
| Bushing Type | QD |
| Material | Cast Iron |
| Bushing Length thru Bore Less Flange | 1.63 in |
| Length Through Bore | 2.75 in |
| Bushing Series | E |
| Outside Dia. | 33.50 in |
| Bore Range [Min] | 0.875 in |
| Inch/Metric | Inch |
| E (Knuckle Width) | 0.57 in |
| M | 0.63 in |
| Overall Length | 2.88 in |
| Type | C3 |
| Belt Match | 1, 5 |
| Weight | 84.1 LB |
| EAN or UPC | 782475152766 |

