- Number of Grooves: 5
- 5V Belt Size
- QD Bushing Required
- 10.30 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Outside Dia. | 10.30 in |
| K (in) | 0.18 in |
| Length Through Bore | 2.75 in |
| Bore Range [Min] | 0.875 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| M | 1.38 in |
| Belt Size | 5V |
| No. of Grooves | 5 |
| Bushing Series | E |
| Bushing Type | QD |
| Bore Range [Max] | 3.5 in |
| Overall Length | 3.75 in |
| Belt Match | 1, 5 |
| Type | A1 |
| Weight | 36.3 LB |
| EAN or UPC | 782475154210 |

