- Number of Grooves: 5
- 5V Belt Size
- QD Bushing Required
- 18.70 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 5 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| Type | C3 |
| Outside Dia. | 18.70 in |
| M | 1.31 in |
| Material | Cast Iron |
| Length Through Bore | 3.75 in |
| Bore Range [Min] | 1 in |
| Overall Length | 3.86 in |
| K (in) | 0.11 in |
| Belt Match | 1, 5 |
| Belt Size | 5V |
| Bushing Series | F |
| Weight | 80.6 LB |
| EAN or UPC | 782475154302 |

