- Number of Grooves: 5
- 8V Belt Size
- QD Bushing Required
- 12.50 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Outside Dia. | 12.50 in |
| Material | Cast Iron |
| Length Through Bore | 3.75 in |
| Belt Match | 1, 5 |
| No. of Grooves | 5 |
| K (in) | 0.89 in |
| Bore Range [Min] | 1 in |
| Bushing Series | F |
| 8V Pitch Dia. | 12.3 in |
| Type | A2 |
| Overall Length | 6 in |
| Inch/Metric | Inch |
| Belt Size | 8V |
| M | 2.31 in |
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| Weight | 70.2 LB |
| EAN or UPC | 782475155057 |

