- Number of Grooves: 5
- 8V Belt Size
- QD Bushing Required
- 18.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 5 |
| 8V Pitch Dia. | 17.8 in |
| Length Through Bore | 4.63 in |
| Outside Dia. | 18.00 in |
| Type | A3 |
| M | 2 in |
| Bore Range [Min] | 1.5 in |
| K (in) | 0.4 in |
| Bore Range [Max] | 4.5 in |
| Belt Match | 1, 5 |
| Belt Size | 8V |
| Bushing Type | QD |
| Overall Length | 6 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Bushing Series | J |
| Weight | 148.3 LB |
| EAN or UPC | 782475155118 |

