- Number of Grooves: 5
- 8V Belt Size
- QD Bushing Required
- 35.50 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 5.5 in |
| Length Through Bore | 6.75 in |
| 8V Pitch Dia. | 35.3 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| K (in) | 0.2 in |
| Type | D3 |
| Overall Length | 6.75 in |
| Bushing Series | M |
| Material | Cast Iron |
| Outside Dia. | 35.50 in |
| Belt Match | 1, 5 |
| Belt Size | 8V |
| No. of Grooves | 5 |
| Bore Range [Min] | 2 in |
| M | 1.94 in |
| Weight | 361.9 LB |
| EAN or UPC | 782475163359 |

