- 5 Grooves
- 12 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- SF Bushing Required
- 1/2" to 2 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| K (in) | 0.12 in |
| M | 1.06 in |
| Bore Range [Max] | 2.9375 in |
| Type | A3 |
| Bore Range [Min] | 0.5 in |
| Belt Size | A, B |
| Overall Length | 4 in |
| Bushing Type | QD |
| Belt Match | 1, 5 |
| B (5L) Pitch Dia. | 12.76 in |
| Length Through Bore | 2.06 in |
| Outside Dia. | 12.75 in |
| No. of Grooves | 5 |
| Bushing Series | SF |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Weight | 32.1 LB |
| EAN or UPC | 782475157709 |

