- 5 Grooves
- 4.35" Outside Diameter
- A (4L) or B (5L) Belt Size
- SD Bushing Required
- 1/2" to 1 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| K (in) | 0.7 in |
| Bushing Type | QD |
| Type | E1 |
| Outside Dia. | 4.35 in |
| Belt Size | A, B |
| Bushing Series | SD |
| Belt Match | 1, 5 |
| No. of Grooves | 5 |
| Overall Length | 4.7 in |
| Length Through Bore | 1.81 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Bore Range [Max] | 1.9375 in |
| B (5L) Pitch Dia. | 4.36 in |
| Bore Range [Min] | 0.5 in |
| Weight | 6.58 LB |
| EAN or UPC | 782475157495 |

