- Number of Grooves: 6
- 5V Belt Size
- QD Bushing Required
- 23.60 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 1.5 in |
| Bushing Series | J |
| Type | B3 |
| K (in) | 0.11 in |
| No. of Grooves | 6 |
| Bore Range [Max] | 4.5 in |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| Outside Dia. | 23.60 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Length Through Bore | 4.63 in |
| M | 1.31 in |
| Material | Cast Iron |
| Overall Length | 4.44 in |
| Weight | 131.0 LB |
| EAN or UPC | 782475154630 |

