- Number of Grooves: 6
- 5V Belt Size
- QD Bushing Required
- 7.10 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Match | 1, 6 |
| No. of Grooves | 6 |
| Material | Cast Iron |
| Bushing Type | QD |
| Type | A1 |
| Bore Range [Max] | 2.9375 in |
| Length Through Bore | 2.06 in |
| Outside Dia. | 7.10 in |
| Belt Size | 5V |
| K (in) | 0.68 in |
| Bore Range [Min] | 0.5 in |
| M | 1.63 in |
| Bushing Series | SF |
| Overall Length | 4.44 in |
| Inch/Metric | Inch |
| Weight | 18.6 LB |
| EAN or UPC | 782475154456 |

