- Number of Grooves: 6
- 5V Belt Size
- QD Bushing Required
- 9.75 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 3.5 in |
| Length Through Bore | 2.75 in |
| Belt Size | 5V |
| Bushing Type | QD |
| No. of Grooves | 6 |
| Belt Match | 1, 6 |
| Outside Dia. | 9.75 in |
| Type | A1 |
| K (in) | 0.8 in |
| Bore Range [Min] | 0.875 in |
| M | 2 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Overall Length | 4.44 in |
| Bushing Series | E |
| Weight | 34.98 LB |
| EAN or UPC | 782475154517 |

