- Number of Grooves: 6
- 8V Belt Size
- QD Bushing Required
- 14.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Series | F |
| Bore Range [Max] | 4 in |
| Belt Match | 1, 6 |
| Type | A2 |
| M | 2.31 in |
| Length Through Bore | 3.75 in |
| 8V Pitch Dia. | 13.8 in |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| No. of Grooves | 6 |
| Outside Dia. | 14.00 in |
| K (in) | 0.89 in |
| Belt Size | 8V |
| Material | Cast Iron |
| Bushing Type | QD |
| Overall Length | 7.13 in |
| Weight | 92.4 LB |
| EAN or UPC | 782475155217 |

