- 6 Grooves
- 40" Outside Diameter
- 8V Belt Size
- 5050 Bushing Required
- 2 7/16" to 5" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Outside Dia. | 40.00 in |
| Bushing Type | Taperlock |
| Bushing Series | 5050 |
| Length Through Bore | 5 in |
| Bore Range [Max] | 5 in |
| 8V Pitch Dia. | 39.8 in |
| M | 1.62 in |
| Bore Range [Min] | 2.4375 in |
| Belt Match | 1, 6 |
| No. of Grooves | 6 |
| E (Knuckle Width) | 0.5 in |
| Overall Length | 7.12 in |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Type | A3 |
| Weight | 519.0 LB |
| EAN or UPC | 782475082070 |

