- Number of Grooves: 6
- 8V Belt Size
- QD Bushing Required
- 53.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Outside Dia. | 53.00 in |
| Length Through Bore | 8.12 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bore Range [Max] | 6 in |
| Overall Length | 8.12 in |
| 8V Pitch Dia. | 52.8 in |
| Belt Match | 1, 6 |
| M | 1.13 in |
| Type | C3 |
| Bore Range [Min] | 2.4375 in |
| Bushing Series | N |
| No. of Grooves | 6 |
| K (in) | 0.92 in |
| Belt Size | 8V |
| Material | Cast Iron |
| Weight | 705.6 LB |
| EAN or UPC | 782475155323 |

