Skip to content Skip to navigation menu
Fixed Diameter Six Groove QD Sheave

6C18.0F

Fixed Diameter Six Groove QD Sheave
Item #100945538
  • 6 Grooves
  • 18.4" Outside Diameter
  • C Belt Size
  • F Bushing Required
  • 1" to 4" Bore Range
Fixed Diameter Six Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Grooves
  • 18.4" Outside Diameter
  • C Belt Size
  • F Bushing Required
  • 1" to 4" Bore Range

features

  • Isolates shock loads and vibration
  • Minor misalignment capability
  • No lubrication required
  • Quiet operation
  • Gray iron casting
C Pitch Dia. 18 in
Type A3
Bore Range [Max] 4 in
Bore Range [Min] 1 in
Belt Size C
Outside Dia. 18.40 in
Length Through Bore 3.75 in
M 2.63 in
Bushing Type QD
Overall Length 6.37 in
Material Cast Iron
Inch/Metric Inch
Bushing Series F
K (in) 1.2 in
Belt Match 1, 6
No. of Grooves 6
Weight 140.0 LB
EAN or UPC 782475159581
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison