- Size 6SC Spacer Hub
- 5/8" Bore
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Length | 1 7/32 in |
| RPM [Max] | 6000 rpm |
| No. of Cap Screws | 4 |
| Outside Dia. | 2.5 in |
| Bore Size | 0.625 in |
| Coupling Size | 6SC |
| Size Code | 6 |
| Size of Cap Screws | 1/4" x 1 3/4" |
| Material | Steel |
| Weight | 1.33 LB |
| EAN or UPC | 782475876198 |

