- Number of Grooves: 8
- 3V Belt Size
- QD Bushing Required
- 19.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 0.875 in |
| E (Knuckle Width) | 0.08 in |
| Inch/Metric | Inch |
| 3V Pitch Dia. | 18.95 in |
| Type | D3 |
| Material | Cast Iron |
| Bushing Series | E |
| Overall Length | 3.61 in |
| Belt Match | 1, 8 |
| Length Through Bore | 2.75 in |
| Belt Size | 3V |
| Outside Dia. | 19.00 in |
| Bore Range [Max] | 3.5 in |
| Bushing Length thru Bore Less Flange | 1.63 in |
| Bushing Type | QD |
| M | 1.12 in |
| No. of Grooves | 8 |
| Weight | 61.7 LB |
| EAN or UPC | 782475153008 |

