- Number of Grooves: 8
- 3V Belt Size
- QD Bushing Required
- 33.50 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Length thru Bore Less Flange | 2 1/2 in |
| 3V Pitch Dia. | 33.45 in |
| Outside Dia. | 33.50 in |
| Inch/Metric | Inch |
| E (Knuckle Width) | 0.36 in |
| Bore Range [Min] | 1 in |
| Material | Cast Iron |
| Belt Match | 1, 8 |
| Bushing Series | F |
| Belt Size | 3V |
| Bore Range [Max] | 4 in |
| Type | D3 |
| Length Through Bore | 3.75 in |
| M | 1.06 in |
| Bushing Type | QD |
| No. of Grooves | 8 |
| Overall Length | 3.89 in |
| Weight | 134.2 LB |
| EAN or UPC | 782475153022 |

