- Number of Grooves: 8
- 3V Belt Size
- QD Bushing Required
- 5.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Length thru Bore Less Flange | 1 1/4 in |
| Outside Dia. | 5.00 in |
| Bore Range [Max] | 2.5 in |
| Bore Range [Min] | 0.5 in |
| 3V Pitch Dia. | 4.95 in |
| Length Through Bore | 1.93 in |
| Bushing Series | SK |
| E (Knuckle Width) | 0.89 in |
| Type | E1 |
| Overall Length | 4.42 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 8 |
| Belt Match | 1, 8 |
| Belt Size | 3V |
| Material | Cast Iron |
| Weight | 7.47 LB |
| EAN or UPC | 782475152919 |

